Shop All Bulk Containers
Orbis
Black Collapsible Bulk Container, Plastic, 42.6 cu ft Volume Capacity
Mfr # HDR6548-34 BLACK
Zoro # G9814917
product price: $737.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$737.99
Free 30-Day Returns
Key Features
- Color Black
- Load Capacity 2,000 lb
- Material Plastic
- Overall Width 48 in
- Volume Capacity 42.6 cu ft
Product Information
- Brand Orbis
- MFR # HDR6548-34 BLACK
- Zoro # G9814917
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 64 1/2 in |
Overall Height | 34 5/8 in |
Overall Width | 48 in |
Folded Width | 48 in |
Folded Length | 64 1/2 in |
Folded Height | 13 5/8 in |
Folded Depth | 64 1/2 in |
Inside Height | 26 7/8 in |
Bottom Inside Length | 61 3/8 in |
Top Inside Width | 44 7/8 in |
Inside Length | 61 5/16 in |
Overall LxWxH | 64 1/2 in x 48 in x 34 5/8 in |
Bottom Inside Width | 44 7/8 in |
Top Inside Length | 61 3/8 in |
Inside Width | 44 13/16 in |
Description
Collapsible Bulk Container, Color Black, Container Wall Type Solid, Folded Depth 64-1/2 In., Folded Height 13 5/8 in, Folded Width 48 in, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Mobility Stationary, Number of Drop Doors 2, Overall Height 34 5/8 in, Overall Length 64 1/2 in, Overall Width 48 in, Stackable Yes, Stacking Capacity 2,000 lb, Volume Capacity 42.6 cu ft, Weight Capacity 2,000 lb, Collapsible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- ZORO SELECT 3 mil Clear Pallet Cover, 68 in W, 65 in D, 87 in L (2EWJ9)
- SIMPSON STRONG-TIE H10A Hurricane Tie (H10A)
- KEE KLAMP Plastic Stop Pipe Fittings - Fits 1-1/4 Schedule 40 Pipe (133-C)
- ORBIS Black Collapsible Bulk Container, Plastic, 25.2 cu ft Volume Capacity (HDR4048-34 BLACK)
- ORBIS Black Collapsible Bulk Container, Plastic, 52.3 cu ft Volume Capacity (HDR7848-34 Blk)
- ORBIS Black Bulk Container Lid, Plastic (CHDR3230 Cover)
- ORBIS Black Collapsible Bulk Container, Plastic, 32.8 cu ft Volume Capacity (GP4048-39)
- ORBIS Heavy-Duty Bulkpak Containers, 30x32x18 (HDRS3230-18 BLK)
- ORBIS Black Collapsible Bulk Container, Plastic, 28.9 cu ft Volume Capacity (906033)
- VESTIL Mesh Container Gray Galvanized Steel 4000lb Capacity 32" x 40" x 34" (VWIRE-40H)
- Orbis Bulk Containers