Shop All Bulk Containers
Orbis
Black Collapsible Bulk Container, Plastic, 19.3 cu ft Volume Capacity
Mfr # 906031
Zoro # G8543333
product price: $384.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$384.99
Free 30-Day Returns
Key Features
- Color Black
- Load Capacity 2,000 lb
- Material Plastic
- Volume Capacity 19.3 cu ft
- Stackable Yes
Product Information
- Brand Orbis
- MFR # 906031
- Zoro # G8543333
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 48 in |
Overall Height | 25 in |
Overall Width | 45 in |
Height | 25" |
Folded Height | 12 1/2 in |
Folded Width | 44 1/2 in |
Folded Depth | 48 in |
Description
Collapsible Bulk Container, Color Black, Container Wall Type Solid, Folded Depth 48 in, Folded Height 12 1/2 in, Folded Width 44 1/2 in, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Mobility Stationary, Number of Drop Doors 2, Overall Height 25 in, Overall Length 48 in, Overall Width 45 in, Stackable Yes, Stacking Capacity 1,800 lb, Volume Capacity 19.3 cu ft, Weight Capacity 2,000 lb, Collapsible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 10"D x 4 3/4"H (BKTM02X10X04EBSS)
- LYON Cabinet Shelf, 48 x 24 In (DD1161)
- AZAR DISPLAYS Spring-Loaded Pusher Track, PK50 (225901)
- WILTON Jaw Inserts, PR (2903280)
- ORBIS Black Collapsible Bulk Container, Plastic, 46 cu ft Volume Capacity (HDR7048-34 Blk)
- ORBIS Black Collapsible Bulk Container, Plastic, 27.9 cu ft Volume Capacity (GP4048-34)
- ORBIS Black Collapsible Bulk Container, Plastic, 32.8 cu ft Volume Capacity (GP4048-39)
- ORBIS Blue Collapsible Bulk Container, Plastic, 19.3 cu ft Volume Capacity (906079)
- ORBIS Black Collapsible Bulk Container, Plastic (HDR4845-42)
- ORBIS Black Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity (HDR6248-25 BLACK)
- GLOBAL INDUSTRIAL 48x40x36-1/2 Folding Wire Container, 5000 Lb Capacity (239345)
- Orbis Bulk Containers