Shop All All Purpose Cleaners
Orange Sol
Orange-Sol 10131 33 oz. Contractors Solvent
Mfr # 813998
Zoro # G404144925
$43.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Orange Sol
- MFR # 813998
- Zoro # G404144925
- Country of Origin United States
- Category All Purpose Cleaners
Description
Features
- 33 oz. Contractors Solvent.
- Removes What Others Can't, Even Silicone.
- Now You Can Remove The Toughest Messes Lightning Fast, Works In Seconds.
- Removes Tile & Carpet Adhesive, Roof Tar, Caulk, Sap, Expanding Foam & Much More.
- 100% Organic.
- No Chlorinated Solvents.
- 100% Active Ingredients, Contains No Water, Biodegrades In 8 Days.
- Dimension - 4.5 x 4.5 x 3 in.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENEX Paper Towels, 1 Ply, 6 PK (50606)
- TENNANT Hydraulic Oil Filter, 9 3/4 in L, Blk/Slvr (1021579)
- ZIP-UP Floor Board Seaming Tape Dispenser (FBTD)
- FANTASTIK Disinfectant and Sanitizer, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (311836)
- ORANGE SOL Orange-Sol 22608 12.6 oz. De-Solv-It Citrus Solution (814012)
- ORANGE SOL Orange-Sol 10151-5 Gallon Contractors Solvent; 7.5 x 5.25 x 4.5 in. (814004)
- CLOROX CO Cleaner, Pine Sol, All-purpose, 144 oz, Orange Scent (CLO41772)
- LPS All Purpose Cleaner, 1 gal. Jug, Sassafras (05501)
- LYSOL Brand New Day Disinfecting Wipes, Canister, Mango, 6 PK (RAC97181CT)
- EARTH FRIENDLY PRODUCTS CLEANER, HERBAL, 1GAL (PL974604)
- BAR KEEPERS FRIEND Powder Cleanser, Non-Aerosol Can, None, 12 PK (11514)
- Orange Sol All Purpose Cleaners