Shop All Automotive Reflective Tape
Oralite
Reflective Tape, Yellow, 3.149 in.W
Mfr # 18375
Zoro # G2419369
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 3-5/32"
- Type Heavy Equipment; Farm Machinery; Agricultural; Industrial And Construction Vehicles and Equipment
- Material Polyester
- Performance Temp. -10 Degrees to 140 Degrees F
Product Information
- Brand Oralite
- MFR # 18375
- Zoro # G2419369
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 3-5/32" |
Length | 3-5/32" |
Details
Color | Yellow |
Type | Heavy Equipment; Farm Machinery; Agricultural; Industrial And Construction Vehicles and Equipment |
Material | Polyester |
Performance Temp. | -10 Degrees to 140 Degrees F |
Item | Reflective Tape |
Package Type | Poly Bag |
Standards | ASAE S276.7, ASAE S279.15 |
Adhesion Strength | 96 oz/in |
Thickness | 8 mil |
Application | Construction, Emergency Vehicles, Trucks and Trailers |
Backing Material | Polyester |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -10 Degrees F |
Minimum Application Temperature | 10 Degrees F |
Maximum Application Temperature | 140 Degrees F |
Reflective Color | Yellow |
Indoor or Outdoor Use | Outdoor |
Package Configuration | Bag |
Product Form | Circle |
Adhesive Material | Acrylic |
Description
Reflective Tape, Reflective Color Yellow, Width 3 5/32 in, Length 3 5/32 in, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE In-Line Bilge Blower 4", 240 CFM, 4" Hose (41861)
- SKF SCOTSEAL PLUSXL SEAL (46300)
- LUVERNE 54INCH GRIP BOARDS(BRKTS SOLD SEP) (415054)
- BUYERS PRODUCTS 1.5 Inch Clear Round License/Utility Light With 4 LED (5621534)
- ORALITE Reflective Tape, W 2 In, Red/White (18690)
- ORALITE Reflective Tape, Emergency Vehicle Type (22047)
- ORALITE Reflective Tape, W 2 In, Red (18644)
- ORALITE Consp Tape, Truck and Trailer, 2"X0.33Yd (18396)
- ORALITE Reflective Tape, White, 12 in. L, 2 in. W (18347)
- ORALITE Reflective Tape, W 2 In, Red/White (18692)
- ORALITE Reflective Tape, Rail Type (18991)
- Oralite Automotive Reflective Tape