Shop All Automotive Reflective Tape
Oralite
Reflective Tape, W 1.75 In, Red/White
Mfr # 18814
Zoro # G4855846
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 3/4 in
- Color 6 in Red/6 in White
- Length 50 yd
- Type Truck and Trailer
- Material Polyester
Product Information
- Brand Oralite
- MFR # 18814
- Zoro # G4855846
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1 3/4 in |
Length | 50 yd |
Tape Strip Length | 12 in |
Description
Reflective Tape, Reflective Color Red, White, Width 1 3/4 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Backing Texture Smooth, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE SHOT Sure Shot SUR-P156 1 lbs Filler Cap Assembly with non-Stick Valve Core (SUR-P156)
- STREAMLIGHT Strion Lens Kit (88110)
- TIGER LIGHTS LED Warning Beacon 12V, Flood/Flashing Off-Road Light; (TL2100)
- MAIN FILTER STAUFF SF6790 Replacement/Interchange Spin-On Filter (MF0058068)
- ORALITE Reflective Tape, W 1 In, Red, (18642)
- ORALITE Reflective Tape, Red/White, 24 in.L, 2 in.W (18363)
- ORALITE Reflective Tape, W 2 In, Red, PK25 (18321)
- ORALITE Reflective Tape, Rail Type (18991)
- ORALITE Reflective Tape, Red/White, 36 in.L, 2 in.W (18351)
- ORALITE Reflective Tape, W 3 In, Red/White (18848)
- ORALITE Reflective Tape, W 1 In, L 50 Yd, Red (18709)
- Oralite Automotive Reflective Tape