Shop All Automotive Reflective Tape
Oralite
Reflective Tape, W 1 In, White
Mfr # 18732
Zoro # G1688644
original price:
$73.17
21% off
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Color White
- Length 150 ft.
- Type Fire, EMS and Police Vehicles
- Material Polyester
Product Information
- Brand Oralite
- MFR # 18732
- Zoro # G1688644
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1" |
Length | 150 ft. |
Details
Color | White |
Type | Fire, EMS and Police Vehicles |
Material | Polyester |
Item | Solid Color Conspicuity Material |
Adhesion Strength | 96 oz/in |
Package Type | Roll |
Standards | DOT, FMVSS |
Thickness | 8 mil |
Application | Construction, Emergency Vehicles, Utility |
Adhesive Material | Acrylic |
Indoor or Outdoor Use | Outdoor |
Product Form | Roll |
Maximum Adhesion Time | 5 yr |
Minimum Application Temperature | 65 Degrees F |
Package Configuration | Roll |
Backing Texture | Smooth |
Backing Material | Polyester |
Reflective Technology | Micro Prismatic |
Reflective Color | White |
Description
Reflective Tape, Reflective Color White, Width 1 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Backing Texture Smooth, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPLINE CONVERTING 5/16" SILVER MET MS X 150 (TPR42006)
- MOOG Steering Tie Rod End - Left Outer, ES2233L (ES2233L)
- DEWALT DeWalt 1400A Jump Start (DXAEPS14)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B99-B)
- ORALITE Reflective Tape, Emergency Vehicle Type (22043)
- ORALITE Reflective Tape, Emergency Vehicle Type (22047)
- ORALITE Reflective Tape, Truck/Trailer Type, PK5 (19568)
- ORALITE Reflective Tape, Red/White, 18 in.L, 2 in.W (18352)
- ORALITE Reflective Tape, Yellow, 3.149 in.W (18375)
- ORALITE Reflective Tape, Emergency Vehicle Type (22189)
- ORALITE Reflective Tape, Truck and Trailer Type (V59-020150-056)
- Oralite Automotive Reflective Tape