Shop All Automotive Reflective Tape
Oralite
Reflective Tape, W 1 In, Green
Mfr # 18773
Zoro # G2837651
original price:
$63.00
8% off
new price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Color Green
- Length 150 ft.
- Type Fire, EMS and Police Vehicles
- Material Polyester
Product Information
- Brand Oralite
- MFR # 18773
- Zoro # G2837651
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1" |
Length | 150 ft. |
Details
Color | Green |
Type | Fire, EMS and Police Vehicles |
Material | Polyester |
Item | Solid Color Conspicuity Material |
Package Type | Roll |
Standards | FMVSS |
Thickness | 8 mil |
Adhesion Strength | 96 oz/in |
Application | Construction, Emergency Vehicles, Utility |
Reflective Color | Green |
Product Form | Roll |
Package Configuration | Roll |
Minimum Application Temperature | 65 Degrees F |
Adhesive Material | Acrylic |
Backing Texture | Smooth |
Backing Material | Polyester |
Indoor or Outdoor Use | Outdoor |
Reflective Technology | Micro Prismatic |
Maximum Adhesion Time | 5 yr |
Description
Reflective Tape, Reflective Color Green, Width 1 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Backing Texture Smooth, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE SHOT Nozzle Extension, Rigid, 6" (P325)
- ATD TOOLS ATD Tools ATD-10325 Heavy-Duty Aluminum Platform (ATD-10325)
- BUYERS PRODUCTS Mudflap, White, Polymer, 24" x 24", PK2, 2 PK (RC24PPW)
- AGS Tube Nut Fitting Assortment, 9 SKU, BLFA-1 (BLFA-1)
- ORALITE Reflective Tape, School Bus Type (V59-020150-020)
- ORALITE Reflective Tape, Emergency Vehicle Type (V98-112267-020150)
- ORALITE Reflective Tape, SB Yellow, 18in. L, 4in. W (18454)
- ORALITE Reflective Tape, Red/White, 36 in.L, 2 in.W (18351)
- ORALITE Reflective Tape, Agriculture Type (18333)
- ORALITE Reflective Tape, Railcar Type (18608)
- ORALITE Reflective Tape, Truck and Trailer Type (18683)
- Oralite Automotive Reflective Tape