Shop All Automotive Reflective Tape
Oralite
Reflective Tape, Truck and Trailer Type
Mfr # V32-1249-020168
Zoro # G9181335
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Color Red
- Length 3 1/2 in
- Type Truck and Trailer
- Material Polyester
Product Information
- Brand Oralite
- MFR # V32-1249-020168
- Zoro # G9181335
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2 in |
Length | 3 1/2 in |
Tape Strip Length | 3 1/2 in |
Tape Strip Width | 2 in |
Details
Description
Reflective Tape, Reflective Color Red, Width 2 in, Length 3 1/2 in, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Backing Texture Smooth, Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE LIGHTING Innovative Lighting 011-5500-7 Recess Mount Bulkhead/Livewell LED Light - White (011-5500-7)
- PARKER Male Connector, 1/2 x 1/2 In (68PTC-8-8)
- KEN-TOOL Tire Iron, Gray, Steel (T45AC)
- VALVOLINE Motor Oil, 5W-30 SAE Grade, 1 Qt. (787301)
- ORALITE 5 Year Rflct Tape, Agricultural, Poly, 1inW (22664)
- ORALITE Reflective Tape, 3 in. W, Red/White (18851)
- ORALITE Reflective Tape, Agriculture Type (18368)
- ORALITE Reflective Tape, Truck and Trailer Type (V59-020150-054)
- ORALITE Reflective Tape, Truck and Trailer Type (V42-5647-020150)
- ORALITE 5 Year Rflct Tape, Agricultural, Poly, 2inW (22666)
- ORALITE Reflective Tape, W 3 In, Red/White (18848)
- Oralite Automotive Exterior Accessories