Shop All Automotive Reflective Tape
Oralite
Reflective Tape, Red/White, 12 in.L, 2 in.W
Mfr # 18359
Zoro # G2270348
product price: $0.93
/ea
$0.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color Red, White
- Type Trucks, Trailers, Tankers, Dump Trucks, Tow Trucks and Pick-up Beds
- Material Polyester
- Performance Temp. -10 Degrees to 140 Degrees F
Product Information
- Brand Oralite
- MFR # 18359
- Zoro # G2270348
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2" |
Length | 12" |
Details
Color | Red, White |
Type | Trucks, Trailers, Tankers, Dump Trucks, Tow Trucks and Pick-up Beds |
Material | Polyester |
Performance Temp. | -10 Degrees to 140 Degrees F |
Item | Dot C-2 Conspicuity Tape |
Standards | DOT, FMVSS |
Package Type | Poly Bag |
Thickness | 8 mil |
Adhesion Strength | 96 oz/in |
Application | Construction, Emergency Vehicles, Trucks and Trailers |
Product Form | Strip |
Package Configuration | Bag |
Reflective Color | Red, White |
Maximum Application Temperature | 140 Degrees F |
Adhesive Material | Acrylic |
Minimum Application Temperature | 10 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -10 Degrees F |
Indoor or Outdoor Use | Outdoor |
Backing Material | Polyester |
Description
Reflective Tape, Reflective Color Red, White, Width 2 in, Length 12 in, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE Control Cables With 2 In Black Knob 15 F Multi Purpose C, 55199 (55199)
- MONROE Gas-Magnum 60 Shock Absorber, 66412 (66412)
- ECCO LED Directional Warrning Light (ED3802RW-WWG)
- WEATHERTECH BumpStepXL, 81BS1XLSS (81BS1XLSS)
- ORALITE Reflective Tape, White, 12 in. L, 2 in. W (18347)
- ORALITE Reflective Tape, Truck and Trailer Type (V59-020150-054)
- ORALITE Reflective Tape, Truck/Trailer Type, PK5 (19568)
- ORALITE Consp Tape, Truck and Trailer, 2"X50Yd (18796)
- ORALITE Reflective Tape, Emergency Vehicle Type (19716)
- ORALITE 5 Year Rflct Tape, Agricultural, Poly, 3inW (22668)
- ORALITE Reflective Tape, W 4 In, White (18607)
- Oralite Automotive Reflective Tape