Shop All Automotive Reflective Tape
Oralite
Reflective Tape, Emergency Vehicle Type
Mfr # V98-775267-150150
Zoro # G9535167
product price: $1,048.99
/ea
Free Shipping & Returns
$1,048.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 in
- Color Red/Fluorescent Lime
- Length 50 yd
- Type Emergency Vehicle
- Material vinyl
Product Information
- Brand Oralite
- MFR # V98-775267-150150
- Zoro # G9535167
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 15 in |
Length | 50 yd |
Description
Reflective Tape, Reflective Color Fluorescent Lime, Red, Width 15 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Vinyl, Thickness 22 mil, Adhesion Strength 96 oz/in, Backing Texture Smooth, Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Cupboard Bolt (222380-1)
- WIDE OPEN PRODUCTS Wide Open Rear Solid Axle TRX250 1985-1987 (AX2500W)
- FLEETGUARD Ff Pkg, FF167 (FF167)
- CENTRIC PARTS Standard Brake Rotor, 121.42063 (121.42063)
- ORALITE Reflective Strip, Agricultural, 1inW (22669)
- ORALITE 5 Year Rflct Tape, Agricultural, Poly, 2inW (22666)
- ORALITE Reflective Tape, W 2 In, Red/White (18811)
- ORALITE Consp Tape, Truck and Trailer, 2"X50Yd (18796)
- ORALITE Reflective Tape, W 1 In, L 50 Yd, Red (18709)
- ORALITE Reflective Tape, Emergency Vehicle Type (V98-1121275-060150)
- 3M Reflective Tape, 2" W, 150 ft. L, PK6 (983-326 ES)
- Oralite Automotive Exterior Accessories