Shop All Automotive Reflective Tape
Oralite
Reflective Tape, Emergency Vehicle Type
Mfr # 22189
Zoro # G9533119
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Color Fluorescent Lime
- Length 50 yd
- Type Emergency Vehicle
- Material vinyl
Product Information
- Brand Oralite
- MFR # 22189
- Zoro # G9533119
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 4 in |
Length | 50 yd |
Details
Color | Fluorescent Lime |
Type | Emergency Vehicle |
Material | vinyl |
Performance Temp. | -20 Degrees to 125 Degrees F |
Item | Reflective Tape |
Adhesion Strength | 96 oz/in |
Thickness | 22 mil |
Package Type | Roll |
Application | Construction, Emergency Vehicles, Utility |
Backing Material | Vinyl |
Minimum Application Temperature | 20 Degrees F |
Reflective Color | Fluorescent Lime |
Adhesive Material | Acrylic |
Indoor or Outdoor Use | Outdoor |
Product Form | Roll |
Maximum Application Temperature | 125 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Package Configuration | Roll |
Maximum Operating Temperature | 125 Degrees F |
Description
Reflective Tape, Reflective Color Fluorescent Lime, Width 4 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Vinyl, Thickness 22 mil, Adhesion Strength 96 oz/in, Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Simulator Set, Trailer Wheel, 17.5" dia. (GDST175)
- OIL EATER 5 gal Fleet Wash Concentrate Bucket, Clear, Pail (ATW5G70002)
- ECCO Back Up Alarm, Black, 2-13/16" H (SA951)
- GENUINE Oil Drain Plug 18X1.5Mm Oem Drain Plug Oem, 90021900930 (90021900930)
- ORALITE Reflective Tape, W 1 In, L 50 Yd, Red (18709)
- ORALITE Reflective Tape, Truck and Trailer Type (18849)
- ORALITE Reflective Tape, Railcar Type (R59-040150-020)
- ORALITE Reflective Tape, Red/White, 18 in.L, 2 in.W (18352)
- ORALITE Reflective Tape, W 4 In, White (18607)
- ORALITE Reflective Tape, W 4 In, SB Yellow (18609)
- INCOM Blue Engineer Reflective Tape 1 x 150' (RST541)
- Oralite Automotive Exterior Accessories