Shop All Automotive Reflective Tape
Oralite
Reflective Tape, Emergency Vehicle Type
Mfr # 22044
Zoro # G9180510
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Color Red
- Length 150 ft.
- Type Telecom, DOT, Fire, EMS and Police Vehicles
- Material Polyester
Product Information
- Brand Oralite
- MFR # 22044
- Zoro # G9180510
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1" |
Length | 150 ft. |
Details
Description
Reflective Tape, Reflective Color Red, Width 1 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Vinyl, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILSTEIN Shock Absorber, 24-285667 (24-285667)
- BOSCH Blue Disc Brak Disc Brake Pads, Be536H (BE536H)
- ILC Replacement For LAMPTECH 881 (881)
- DISCO Zinc Push Type Retainers 5mm Stud Size 30mm OD PK25 (10937PK)
- ORALITE Reflective Tape, Red/White, 18 in.L, 2 in.W (18352)
- ORALITE Reflective Tape, Red/White, 12 in.L, 2 in.W (18359)
- ORALITE Reflective Tape, Emergency Vehicle Type (V98-775267-300150)
- ORALITE 5 Year Rflct Tape, Agricultural, Poly, 3inW (22668)
- ORALITE Reflective Tape, Railcar Type (R59-040150-020)
- ORALITE Reflective Tape, W 2 In, Red/White (18811)
- INCOM Reflective Tape, Green Engineer Reflective 3 x 150' (RST513)
- Oralite Automotive Reflective Tape