Shop All Automotive Reflective Tape
Oralite
Reflective Tape, Emergency Vehicle Type
Mfr # 18712
Zoro # G9181299
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Color Red
- Length 50 yd
- Type Emergency Vehicle
- Material Polyester
Product Information
- Brand Oralite
- MFR # 18712
- Zoro # G9181299
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 3 in |
Length | 50 yd |
Details
Color | Red |
Type | Emergency Vehicle |
Material | Polyester |
Performance Temp. | -20 Degrees to 125 Degrees F |
Item | Reflective Tape |
Adhesion Strength | 96 oz/in |
Thickness | 8 mil |
Package Type | Roll |
Standards | ASTM D4956 |
Application | Construction, Emergency Vehicles, Utility |
Product Form | Roll |
Reflective Color | Red |
Maximum Application Temperature | 125 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Minimum Application Temperature | 20 Degrees F |
Adhesive Material | Acrylic |
Package Configuration | Roll |
Indoor or Outdoor Use | Outdoor |
Maximum Operating Temperature | 125 Degrees F |
Backing Material | Polyester |
Description
Reflective Tape, Reflective Color Red, Width 3 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE H7553 (WW-1YCH-3)
- FLEETGUARD Element, Cv, CV50628 (CV50628)
- RACE SPORT H4 Hi/Lo Beam 6,000K Gen2 Canbus Hid Headlight Kits (H4-3-6K-G2-CANBUS)
- TRACER PRODUCTS LUBE, DYED, A/C, POE, 100CST, 1X5OZ (TP100ED-5)
- ORALITE Reflective Tape, Truck and Trailer Type (18849)
- ORALITE Reflective Tape, Emergency Vehicle Type (22189)
- ORALITE Reflective Tape, Emergency Vehicle Type (V98-775267-150150)
- ORALITE 5 Year Rflct Tape, Agricultural, Poly, 2inW (22666)
- ORALITE Consp Tape, Truck and Trailer, 2"X0.5Yd (18382)
- ORALITE Reflective Tape, Red/White, 18 in.L, 2 in.W (18352)
- ORALITE Consp Tape, Truck and Trailer, 2"X0.33Yd (18396)
- Oralite Automotive Reflective Tape