Shop All Automotive Reflective Tape
Oralite
Reflective Tape, Agriculture Type
Mfr # 18368
Zoro # G9180565
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Color Yellow
- Length 4 1/2 in
- Type Agriculture
- Material Polyester
Product Information
- Brand Oralite
- MFR # 18368
- Zoro # G9180565
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2 in |
Length | 4 1/2 in |
Details
Color | Yellow |
Type | Agriculture |
Material | Polyester |
Performance Temp. | -20 Degrees to 125 Degrees F |
Item | Reflective Tape |
Thickness | 8 mil |
Adhesion Strength | 96 oz/in |
Package Type | Bag |
Standards | ASAE S276.7 |
Application | Agriculture Vehicles |
Minimum Application Temperature | 20 Degrees F |
Reflective Color | Yellow |
Adhesive Material | Acrylic |
Indoor or Outdoor Use | Outdoor |
Package Configuration | Bag |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 125 Degrees F |
Maximum Application Temperature | 125 Degrees F |
Backing Material | Polyester |
Description
Reflective Tape, Reflective Color Yellow, Width 2 in, Length 4 1/2 in, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Plug/Socket, Die-Cast, 1 Pole (82-0950)
- OEMTOOLS 1250 Lb. Engine Stand (24829)
- GROTE Clr/Mkr 3 X 2 Lamp-Yellow-Led Marker (47503)
- MCGARD WHEEL LOCK SET 9/16 NUT CONE (24134)
- ORALITE Reflective Tape, W 2 In, Red (18644)
- ORALITE Reflective Tape, Truck and Trailer Type (V59-020150-056)
- ORALITE Reflective Tape, Red, 3.12 in. L, 3.12 in.W (18371)
- ORALITE Consp Tape, Truck and Trailer, 3"X8.33Yd (18623)
- ORALITE Reflective Tape, Truck and Trailer Type (18852)
- ORALITE Reflective Tape, Emergency Vehicle Type (22043)
- ORALITE Reflective Tape, Truck and Trailer Type (18684)
- Oralite Automotive Exterior Accessories