Shop All Automotive Reflective Tape
Oralite
Consp Tape, Truck and Trailer, 3"X8.33Yd
Mfr # 18807
Zoro # G4118432
original price:
$53.02
12% off
new price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color 11 in Red/7 in White
- Length 25 ft
- Type Truck and Trailer
- Material Polyester
- Standards DOT, FMVSS, NHTSA
Product Information
- Brand Oralite
- MFR # 18807
- Zoro # G4118432
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 3 in |
Length | 25 ft |
Tape Strip Length | 18 in |
Details
Color | 11 in Red/7 in White |
Type | Truck and Trailer |
Material | Polyester |
Item | Reflective Sticker |
Standards | DOT, FMVSS, NHTSA |
Package Type | Sticker |
Adhesion Strength | 96 oz/in |
Thickness | 8 mil |
Application | Construction, Emergency Vehicles, Trucks and Trailers |
Minimum Application Temperature | 65 Degrees F |
Indoor or Outdoor Use | Outdoor |
Package Configuration | Sticker |
Backing Material | Polyester |
Reflective Technology | Micro Prismatic |
Reflective Color | Red, White |
Maximum Adhesion Time | 5 yr |
Backing Texture | Smooth |
Adhesive Material | Acrylic |
Description
Reflective Sticker, Reflective Color Red, White, Width 3 in, Length 25 ft, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Backing Texture Smooth, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRBAGIT AirBagIt BIL-CH-31 Billet Grille 1988-1998 Chevrolet C1500 Phantom (BIL-CH-31)
- HALTEC Rigid Brass Valve Extension, 3" (867-3)
- BENDIX Valve, Safety, Brake, St-4, 200 Psi, 1/4-18 Npt, 1 Hole (800155)
- ASTRO PNEUMATIC BLADE BENT 57MM (AOWINDK-08E)
- ORALITE Consp Tape, Truck and Trailer, 2"X8.33Yd (18803)
- ORALITE 5 Year Rflct Tape, Agricultural, Poly, 3inW (22668)
- ORALITE Reflective Tape, School Bus Type (18853)
- ORALITE Reflective Tape, W 1 In, L 50 Yd, Red (18709)
- ORALITE Reflective Tape, Rail Type (18897)
- ORALITE Reflective Strip, Agricultural, 1inW (22669)
- 3M Conspicuity Tape, 2 In, White, PK100 (983-10)
- Oralite Automotive Exterior Accessories