Shop All Automotive Reflective Tape
Oralite
Consp Tape, Truck and Trailer, 3"X8.33Yd
Mfr # 18627
Zoro # G4037686
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Color 11 in Red/7 in White
- Type Truck and Trailer
- Material Polyester
- Thickness 8 mil
Product Information
- Brand Oralite
- MFR # 18627
- Zoro # G4037686
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 3 in |
Length | 25 ft |
Tape Strip Length | 18 in |
Details
Color | 11 in Red/7 in White |
Type | Truck and Trailer |
Material | Polyester |
Item | Reflective Tape |
Thickness | 8 mil |
Package Type | Roll |
Adhesion Strength | 96 oz/in |
Standards | DOT, FMVSS, NHTSA |
Application | Construction, Emergency Vehicles, Trucks and Trailers |
Reflective Technology | Micro Prismatic |
Adhesive Material | Acrylic |
Package Configuration | Roll |
Product Form | Roll |
Maximum Adhesion Time | 5 yr |
Indoor or Outdoor Use | Outdoor |
Reflective Color | Red, White |
Backing Material | Polyester |
Description
Reflective Tape, Reflective Color Red, White, Width 3 in, Length 25 ft, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number 9540HD (9540HD)
- BENDIX Disc Brake Pad Set, MKD786AFM (MKD786AFM)
- TIMKEN Differential Pinion Seal - Front, 5778V (5778V)
- AMS/RHINO CLUTCH FORK (CF133)
- ORALITE Consp Tape, Truck and Trailer, 3"X50Yd (18628)
- ORALITE Reflective Tape, Truck and Trailer Type (18684)
- ORALITE Consp Tape, Truck and Trailer, 3"X8.33Yd (18807)
- ORALITE Consp Tape, Truck and Trailer, 3"X8.33Yd (18797)
- ORALITE 5 Year Rflct Tape, Agricultural, Poly, 2inW (22667)
- ORALITE Reflective Tape, W 2 In, Red/White (18816)
- NMC Black/Yellow Reflective Tape 2x10Ft (RHS2BY)
- Oralite Automotive Reflective Tape