Shop All Automotive Reflective Tape
Oralite
5 Year Rflct Tape, Agricultural, Poly, 2inW
Mfr # 22666
Zoro # G4194845
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 25 ft
- Type Agriculture
- Material Polyester
- Thickness 8 mil
Product Information
- Brand Oralite
- MFR # 22666
- Zoro # G4194845
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2 in |
Length | 25 ft |
Details
Color | Yellow |
Type | Agriculture |
Material | Polyester |
Item | Reflective Tape |
Thickness | 8 mil |
Package Type | Roll |
Adhesion Strength | 112 oz/in |
Application | School Buses |
Adhesive Material | Acrylic |
Maximum Adhesion Time | 5 yr |
Product Form | Roll |
Backing Material | Polyester |
Indoor or Outdoor Use | Outdoor |
Package Configuration | Roll |
Reflective Color | Yellow |
Description
Reflective Tape, Reflective Color Yellow, Width 2 in, Length 25 ft, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 112 oz/in, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 9425 (9425)
- WESTIN Platinum 4 Oval Nerf Step Bars (21-3810)
- WESTIN Smooth Tailgate Cap (72-01891)
- FEL-PRO Gmc 228/236/248/27039-55Int & Exh (MS8706B)
- ORALITE 5 Year Rflct Tape, Agricultural, Poly, 1inW (22664)
- ORALITE Reflective Tape, W 2 In, White/Red (18686)
- ORALITE Reflective Tape, Rail Type (18897)
- ORALITE Reflective Tape, Truck/Trailer Type, PK100 (20565)
- ORALITE Reflective Tape, Truck and Trailer Type (V59-020150-056)
- ORALITE Reflective Tape, 3 in. W, Red/White (18851)
- ORALITE Reflective Tape, W 6 In, Lime (19718)
- Oralite Automotive Reflective Tape