Shop All Automotive Reflective Tape
Orafol Americas
Blue Reflective Daybright Safety Tape
Mfr # V92-2349-010150
Zoro # G902680178
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.25
- Color Blue
- Length 7.25
- Material Polyester
- Outside Diameter 1.1
Product Information
- Brand Orafol Americas
- MFR # V92-2349-010150
- Zoro # G902680178
- UPC # 401136386720
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 7.25 |
Length | 7.25 |
Outside Diameter | 1.1 |
Overall Height | 1.5 |
Details
Description
This tough, weather-resistant Daybright retroreflective safety tape gives your truck, van or trailer enhanced visibility during the day and added reflectivity at night. This reflective safety tape applies to almost any surface and can even be used on tools, tool boxes and machinery—wherever increased visibility is needed. 1"W x 150'L rolls with a peel and stick back. Blue color.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wheel Seal, 416273 (416273)
- MOTORMITE 30 Amp Red/Black Insulated Clamp Electrical Clam, 85678 (85678)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 5-1/2 x 14 Foot (DTR5514)
- STRONG ARM Hatch Lift Support, 6261 (6261)
- ORAFOL AMERICAS Diamond-Plated Red/White Reflective Conspicuity Tape (V52-5549-020150)
- ORAFOL AMERICAS Silver Reflective Daybright Safety Tape (V92-1549-010150)
- ORAFOL AMERICAS Green Reflective Daybright Safety Tape (V92-2749-010150)
- ORAFOL AMERICAS Red Reflective Daybright Safety Tape (V92-1249-010150)
- HARRIS Reflective Tape Strips, White, 3 X18 In (LB10025)
- ORALITE Consp Tape, Truck and Trailer, 2"X8.33Yd (18803)
- 3M Reflective Tape, Red/White, 2 in. W (983)
- Orafol Americas Automotive Exterior Accessories