Shop All Turn Signal Lights, and Side Marker Lights
Oracle Light
For Use With ColorSHIFT RGB Lighting Accessories, Adjustable Brightness/ Control Patterns
Mfr # 1720-504
Zoro # G506218685
product price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Smart Technology Compatible Custom Designed App
- Adjustment Type Adjustable Brightness/Control Patterns/Strobe Function/Color Variations/Control Lights With Music
- Compatibility Oracle Light ColorSHIFT RGB Lighting Accessories
Product Information
- Brand Oracle Light
- MFR # 1720-504
- Zoro # G506218685
- UPC # 810030392644
- Country of Origin China
- Category Turn Signal Lights, and Side Marker Lights
Details
Smart Technology Compatible | Custom Designed App |
Adjustment Type | Adjustable Brightness/Control Patterns/Strobe Function/Color Variations/Control Lights With Music |
Compatibility | Oracle Light ColorSHIFT RGB Lighting Accessories |
Description
OE Replacement; Full Cast Replacement; Single
- •Weatherproof Rating: IP67
- •For Use With ColorSHIFT RGB Lighting Accessories
- •Operation: Ground-Switched RGB
- •Easy To Install
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 8Pk2555 (8PK2555)
- MOBIL MOBIL DELVAC 1630, 1QT (122980)
- BALDWIN FILTERS Air Element, PA3457 (PA3457)
- BUYERS PRODUCTS 1/2 Inch Forged Extended D-Ring With Integral Weld-On Mounting Bracket (B39W)
- SPEC-D TUNING 07-13 Chevrolet Silverado LED Tail Lights Black (LT-SIV07JMLED-V2-TM)
- SPEC-D TUNING 07-13 Chevy Silverado LED Bar Prjctr Hdlghts- Blk, 2LHP-SIV07JM-V2-RS (2LHP-SIV07JM-V2-RS)
- SPEC-D TUNING 08-12 Honda Accord Projector Headlight Black Housing (2LHP-ACD084JM-TM)
- SPEC-D TUNING 99-02 Chevrolet Silverado Bumper Lights Black (2LB-SIV99JM-RS)
- GROTE Clearance Marker Lamp, 5-7/8" Length (G2103)
- POWEROPTIX Light 2in Beehive Series Amber (101-14791)
- SPEC-D TUNING 94-98 Chevrolet Full Size Pick Up Corner Light 4 Pcs Chrome (2LC-G1G3-V2-TM)
- Oracle Light Automotive Headlight, Signal & Tail Light Assemblies