Shop All Welding Helmets
Optrel
Welding PAPR System, With e684 Helmet,
Mfr # 4550.465
Zoro # G3377617
product price: $1,835.00
/ea
Free Shipping & Returns
$1,835.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mask Size Universal
- PAPR Mount Belt-Mounted
- Battery Type Lithium-Ion
- Includes E684 Helmet
- Window Material Auto-Darkening
Product Information
- Brand Optrel
- MFR # 4550.465
- Zoro # G3377617
- UPC # 7640127619162
- Country of Origin Switzerland
- Category Welding Helmets
Dimensions
Mask Size | Universal |
Size | Universal |
Details
Item | Welding PAPR System |
PAPR Mount | Belt-Mounted |
Battery Type | Lithium-Ion |
Includes | E684 Helmet |
Window Material | Auto-Darkening |
Headgear Included | No |
Standards | NIOSH Approved |
Series | e3000x |
Includes Breathing Tube | Yes |
System Type | PAPR System |
Includes Battery | Yes |
Blower Mount | Belt-Mount |
Battery Chemistry | Lithium Ion |
Includes Cartridges | Yes |
Intrinsically Safe | Yes |
Includes Headgear | Yes |
Brand and Series | e684 e3000x |
Includes Blower | Yes |
Application | Welding |
NIOSH Rating | NIOSH TC- 21C-1117 |
Headgear Type | Hood |
Description
Welding PAPR System, e3000x, Includes E684 Helmet, Hood, Belt-Mount
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Repair Torch Kit, Roofing, Propane Fuel (URK-4)
- JACKSON SAFETY HSL-1 Passive Welding Helmet (15121)
- STEINER Welding Blanket Roll, 6 ft. H x 6 ft. W (321-6X6)
- AMERICAN TORCH TIP Nozzle (21822)
- OPTREL Grind Button Cover, Optrel Helmet, S, PK10 (5003.514)
- OPTREL Welding Helmet, Auto Darkening, Black/Grn (1008.002)
- OPTREL Panoramaxx CLT Silver Welding Helmet (1010.201)
- OPTREL Welding Helmet, Shade 4, 9 to 13, Black (1006.300)
- OPTREL Welding Helmet, Auto-Darkening Filter, Black (1010.000)
- OPTREL Nose Rest, For Optrel Panoramaxx (5003.600)
- JACKSON SAFETY Variable Weld Helmet, Hellfire (JCK47101)
- Optrel Welding Helmets