Optrel

Welding Helmet, Black, Helix, Flip Up


product price: $801.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Viewing Area 2 in x 5 in
  • Standards ANSI
  • Switching Speed 1/25000 sec
  • Includes (1) Front Cover Lens, (1) Helmet Bag
  • TIG AMP Rating 5 A
See all product information

Product Information

Dimensions

Head Diameter Maximum 54 cm
Helmet Width 9 in
Head Diameter Minimum 42 cm

Description

Welding Helmet, ADF Controls Analog, Battery Chemistry Lithium Ion, Battery Life 1,000 hr, Battery Type Rechargeable, Color Black, Compatible Suspension Brand Name Optrel Isofit, Compatible Suspension Manufacturer Part Number 5003.290, EN379 Classification 1/1/1/1, Features Extensive Field Of Vision, Graphics Not Applicable, Grind Mode No, Head Diameter Maximum 54 cm, Head Diameter Minimum 42 cm, Helmet Material Nylon, Helmet Type Auto-Darkening, Helmet Width 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.