Shop All Welding Helmet Accessories
Optrel
Auto Darkening Filter, Shade 9-13
Mfr # 5012.440
Zoro # G7828563
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Shade 9 to 13
- Function Protects User Against Harmful UV and Infrared Rays
- For Use With 1006.3
- Standards CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3
- Features Fadetronic, Gring Mode, Opening Delay Function, Replacement Auto Darkening Lens for e650 Helmet, Sensitivity Control, Shadetronic
Product Information
- Brand Optrel
- MFR # 5012.440
- Zoro # G7828563
- Country of Origin Switzerland
- Category Welding Helmet Accessories
Dimensions
Plate Width | 2 in |
Plate Length | 4 1/4 in |
Details
Item | Auto Darkening Filter |
Characteristics | Shade 9 to 13 |
Function | Protects User Against Harmful UV and Infrared Rays |
For Use With | 1006.3 |
Standards | CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3 |
Features | Fadetronic, Gring Mode, Opening Delay Function, Replacement Auto Darkening Lens for e650 Helmet, Sensitivity Control, Shadetronic |
Lens Color | Green |
Plate Thickness | 0.25 in |
Compatible with Series | e650 Helmet, Sphere Series |
Compatible with Manufacturer Model Number | K6500, K6501 |
Magnification | No |
Compatible with Brand | Optrel |
Welding Shade Designation | W4/9-13 |
Compatible Manufacturer Part Number | K6500, K6501 |
Compatible with Manufacturer Part Number | K6500, K6501 |
Compatible with Manufacturer Model Number [NEW] | K6500, K6501 |
Compatible Manufacturer Model Number | K6500, K6501 |
For Use with Mfr. Model Number | K6500, K6501 |
For Use With Mfr. Model Number | K6500, K6501 |
Description
Auto Darkening Filter, Compatible with Brand Optrel, Compatible with Manufacturer Model Number K6500, K6501, Compatible with Series e650 Helmet, Sphere Series, Features Fadetronic, Gring Mode, Opening Delay Function, Replacement Auto Darkening Lens for e650 Helmet, Sensitivity Control, Shadetronic, For Use With 1006.3, Lens Color Green, Magnification No, Plate Length 4 1/4 in, Plate Thickness 0.25 in, Plate Width 2 in, Standards CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILSON Welding Blankets - Silicone Coated Fibreglass (36155)
- AMERICAN TORCH TIP Sub Arc Extension 4" (S10157-4)
- AMERICAN TORCH TIP Handle, H-100R (H-100R)
- SIEVERT Propane Hose Assembly, 8 ft. (1508WS)
- OPTREL Nova Auto Darkening Filter 2 x 4-1/4", Shade 3, 10, Solar Powered (5012.238)
- OPTREL Sweatband, For OPTREL Helmets, PK2 (5004.073)
- OPTREL Magnifying Lens 2.00, For OPTREL Helmets (5000.052)
- OPTREL Helmet Backpack, 2 Side Pockets (6000.001)
- OPTREL Front Lens Cover, For OPTREL Helmets, PK2 (5000.210)
- OPTREL Helmet Bag, 2 Side Pockets (6000.002)
- ASTRO PNEUMATIC HEADBAND GEAR ASSY - PART (AO8075-B15)
- Optrel Welding Helmet Accessories