Shop All Carpet Installation Tools
Optimum Tech.
Peel-and-Stick Carpet Grip Tape, 6W X 25'L Roll
Mfr # 625GBM100
Zoro # G608662973
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Knitted Cellulose/Polyester Mesh
- Width 6 in
- Color Ivory
- Length 25 in
Product Information
- Brand Optimum Tech.
- MFR # 625GBM100
- Zoro # G608662973
- UPC # 707022108690
- Country of Origin United States
- Category Carpet Installation Tools
Dimensions
Width | 6 in |
Length | 25 in |
Details
Material | Knitted Cellulose/Polyester Mesh |
Color | Ivory |
Description
- Width Inches: 6.
- Length Inches: 300.
- Thickness: 2.75 mil.
- Construction: Knitted Cellulose/Polyester Mesh.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 7/8" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC875L)
- WESTWARD Comb. Wrench, 26mm, Metric, Full Polish (54RY71)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 5/8 (49740)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #3 Impact Duty Power Bit, 1-Piece (48-32-4463)
- TOWER SEALANTS M-D 0.29 in. H X 72 in. L Anodized Pewter Silver Aluminum Carpet Trim (43856)
- ROBERTS Carpet Seam Tape, 15ft, Pressure Sensitive (STEZ15)
- ROBERTS Cutter, Loop Pile, Stainless Steel (10-152-3)
- DUCK BRAND Carpet Tape Cloth 42' (286375)
- ROBERTS Double-Sided Acrylic Tape, 50 Ft (50-540)
- DUCK BRAND Carpet Tape, 1.88" x 75 ft., 3" Core, White (442062)
- TOWER SEALANTS M-D 0.38 in. H X 72 in. L Prefinished Brown Aluminum Carpet Trim (40126)
- Optimum Tech. Carpet Installation Tools