Shop All Back-Up & Rear View Cameras
Optimo Electronics
Camera System, 7 in Monitor Size
Mfr # SYS-7422ED
Zoro # G2042290
product price: $883.99
/ea
Free Shipping & Returns
$883.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Type CCD; CMOS
- Monitor Type LED
- Viewing Angle 150 Degrees
- Monitor Size 7 in
- Features Auto-Dim Monitor, Camera IP69 Waterproof & 30G Vibration Resistant, Color Monitor IP65 Waterproof, Double Cam
Product Information
- Brand Optimo Electronics
- MFR # SYS-7422ED
- Zoro # G2042290
- Country of Origin Korea, Republic of
- Category Back-Up & Rear View Cameras
Dimensions
Monitor Size | 7 in |
Manufacturers Warranty Length | 5 yr |
Monitor Display Size | 7 in |
Details
Item | Camera System |
Camera Type | CCD; CMOS |
Monitor Type | LED |
Viewing Angle | 150 Degrees |
Features | Auto-Dim Monitor, Camera IP69 Waterproof & 30G Vibration Resistant, Color Monitor IP65 Waterproof, Double Cam |
Includes | 7 in LED IP65 Waterproof Monitor (4 CH.), Multi Function Ball Mount IP69 Blind Spot Camera |
IP Rating | IP65 |
Camera Types Included | Backup Camera |
Audio Output | Speakers |
Functions | G Sensor |
Number of Camera Inputs | 4 |
Connection Type | Wired |
Screen Type | Split Screen |
Image Sensor Type | CCD/CMOS AHD Image Sensor |
Manufacturer Warranty | 5 yr |
Description
Camera System, Camera Types Included Backup Camera, Monitor Display Size 7 in, Includes 7 in LED IP65 Waterproof Monitor (4 CH.), Multi Function Ball Mount IP69 Blind Spot Camera, Image Sensor Type CCD/CMOS AHD Image Sensor, Audio Output Speakers, Connection Type Wired, Features Auto-Dim Monitor, Camera IP69 Waterproof & 30G Vibration Resistant, Color Monitor IP65 Waterproof, Double Cam, Functions G Sensor, IP Rating IP65, Manufacturer Warranty 5 yr, Monitor Type LED, Number of Camera Inputs 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSEN 34 ST FS - 2-Speed Self-Tailing Manual Winch - Full Stainless (RA2034010000)
- TACO METALS Rub Rail Kit Black 50' (V11-0809BBK50-2)
- FEDERAL SIGNAL Warning Light, LED, Amber, Surface, Rect, 5 L (LP1-012A)
- SOLAS Solas 4113-100-07A Amita 4 High-Thrust 4-Blade Propeller-RH 10" Diameter x 7" Pitch x 10-Spline (4113-100-07A)
- OPTIMO ELECTRONICS Camera System, 7 in Monitor Size (SYS-7311ED)
- OPTIMO ELECTRONICS Camera and Reverse Sonar System (SYS-7311ED-SONAR)
- METRA ELECTRONICS 4.3 INCH DASH MOUNT MONITOR (TE-43VS)
- STANDARD IGNITION Park Assist Camera, PAC11 (PAC11)
- ECCO CAMERA: GEMINEYE, COLOR - STANDARD HEXAGONAL, AUDIO, INFRARED, 4 PIN (EC2014-C)
- BOYO Ultra Slim Bar Type License Plate Camera (VTL402TJ)
- POWERMASTER Multi Use Wi-Fi Backup Camera (9450)
- Optimo Electronics Automotive Camera Systems