Shop All Automotive Battery Accessories
Optimate
OptiMate USB O-100, combination 2400mA USB charger and 3-LED battery monitor
Mfr # O-100V3
Zoro # G4844746
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V / 220V AC
- Cable Length 6 ft
- Includes Quick disconnect rings and alligator clips
- Voltage 12V
- Standards CEC Compliant
Product Information
- Brand Optimate
- MFR # O-100V3
- Zoro # G4844746
- UPC # 5425006144568
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Cable Length | 6 ft |
Power Cord Length | 4.5 ft |
Details
Input Voltage | 120V / 220V AC |
Includes | Quick disconnect rings and alligator clips |
Voltage | 12V |
Standards | CEC Compliant |
Material | Plastic |
Application | Charging, maintaining |
Voltage - Batteries | 12V |
Description
The portable & compact SAE to USB 2400mA charger for safe and fast charging of any USB device, including your phone, camera or GPS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 2 Tons Service Jack 20" Max. Lifting H., 4-3/8" Min. Lifting H (34NK71)
- FEL-PRO Hercules Ixb 4Cyl. Head Gasket, 7557S (7557S)
- K&N Oil Filter/Automotive, Hp-4003 (HP-4003)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20148)
- OPTIMATE OptiMATE 7, TM-255 10A battery charger for 12V batteries (TM-255V2)
- OPTIMATE OptiMATE 7 SELECT (14.4V or 14.7V) TM-251, 10A charger for 12V battery (TM-251V3)
- OPTIMATE OptiMATE SOLAR + 60W Solar Panel, TM523-6, Charger for 12V batteries (TM-523-6)
- OPTIMATE OptimMate DC to DC TM-500, 6-step 12V/12.8V 2A sealed DC to DC battery saving charger & maintainer (TM-500V3)
- OPTIMATE 3300Ma Usb Charger w/ Battery AutoProtectOff, Weatherproof (O-108KIT)
- OPTIMATE USB, O-106 3300mA dual output USB charger, with Auto plug (O-106)
- VICTRON ENERGY USB extension cable 0, 3m one side right angle (ASS060000100)
- Optimate Automotive Battery Accessories