Shop All Automotive Battery Accessories
Optimate
Cable, Usb Y-Splitter, With Weatherproof Connection System
Mfr # O-110
Zoro # G4841727
product price: $21.45
/ea
Sold in multiples of 2 for $42.90
$42.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Material Plastic
- Voltage - Batteries 12V
Product Information
- Brand Optimate
- MFR # O-110
- Zoro # G4841727
- UPC # 5425006142670
- Country of Origin China
- Category Automotive Battery Accessories
Details
Voltage | 12V |
Material | Plastic |
Voltage - Batteries | 12V |
Description
Split USB charge power and conveniently charge 2 x USB devices from a single USB charger or port!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter Element, Biodiesel (PF46082)
- DAYCO Utility Belt Industrl V-Belt, Ap24 (AP24)
- TERAFLEX (kit) JK 4 DOOR 2.5IN LIFT KIT W/ ALL (4) 2.5IN SHOCKS (1251000)
- FIRESTIK Tunable Tip, CB Antenna, 3ft., 650W, White (FS-3WH)
- OPTIMATE USB, O-106 3300mA dual output USB charger, with Auto plug (O-106)
- OPTIMATE OptiMate USB O-100, combination 2400mA USB charger and 3-LED battery monitor (O-100V3)
- OPTIMATE Optimate 7 12V/24V, 8Step 12V 10A/24V 5ASealedBatteryCharger/Maintainer (TM-261V3)
- OPTIMATE OptiMATE 7, TM-255 10A battery charger for 12V batteries (TM-255V2)
- OPTIMATE OptiMATE SOLAR + 60W Solar Panel, TM523-6, Charger for 12V batteries (TM-523-6)
- OPTIMATE OptimMate DC to DC TM-500, 6-step 12V/12.8V 2A sealed DC to DC battery saving charger & maintainer (TM-500V3)
- GROTE Nylon Bushing, 3/4", Black, PK100 (83-8051)
- Optimate Automotive Battery Accessories