Shop All Pallet Jacks
Optima Scales
Optima Scales OP-918E1-5000 Pallet Jack Scale 5000 x 1 lb.
Mfr # OP-918E1-5000
Zoro # G604170267
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,817.99
Free 30-Day Returns
Product Information
- Brand Optima Scales
- MFR # OP-918E1-5000
- Zoro # G604170267
- Country of Origin China
- Category Pallet Jacks
Description
The pallet jack scale offers a quick and economical solution to determine pallet weights. Used at the dock to estimate incoming and outbound shipments or in the warehouse to avoid overloading pallet racks. Displays up to 5000 lbs x 1 lb. LCD display with clear characters offering ZERO, TARE and LB/KG keypads.
- Pallet jack scale with built-in scale allows you to weigh and record your load as you're handling it.
- Unique and user-friendly design for you to work with to save time.
- Frame Material - Steel.
- Cover Material - Steel.
- Capacity range - 5000 x 1 lb.
- Dimension - 60 x 30 x 53 in.
- Item Weight - 300 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply 18" Bungee Cords - 10 Pack (963081KIE)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel 10mm Threaded Stem Caster (SCC-TS20S314-SSS-M1015)
- FABENCO Safety Gate, 25"-27.5", Powder Coat, Right Mount (RX70-24PCR)
- CAMPBELL CHAIN & FITTINGS 3/8" Alloy Clevis Slip Hook, Forged Alloy, Painted Orange (4403515)
- VESTIL Full Featured Pallet Truck, 4.4K, 27 x 72 (PM4-2772)
- PAKE HANDLING TOOLS Short Pallet Truck, 5500 lb. Cap, 27'' x 36'' (PAKPT09)
- NOBLELIFT ROLL/REEL CARRIER PALLET JACK-FORK SIZE: 33"X48"-CAPACITY: 4400 LBS (ACR44-4548-4863)
- VESTIL Super Low-Profile Pallet Jack Truck PM2-2044-SLP 21 x 44 2200 Lb. Capacity (PM2-2044-SLP)
- VESTIL Electric Pallet Truck, Overall 48.625 H (RT-EPT-3-24)
- WESCO Manual High Lift Pallet Truck, TSHL21 (272755)
- ZORO SELECT Pallet Jack, All Terrain, 2000 Lb Cap (ALL-T-2)
- Optima Scales Pallet Jacks & Pallet Tilters