Shop All Hanging Scales
Optima Scale Mfg.
Optima LCD Digital Crane Scale With Remote 500lb x 0.2lb
Mfr # OP-924B-500LCD
Zoro # G808435681
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Optima Scale Mfg.
- MFR # OP-924B-500LCD
- Zoro # G808435681
- UPC # 850000971417
- Country of Origin China
- Category Hanging Scales
Description
Optima general purpose lcd crane scale with remote 500 lb x 0.2 lb optima scale's op-924 series digital crane scale is an economical weighing solution for genral purpose weighing. This digital crane scale features an easy-to-read , backlit lcd display that indicates measured values in either pounds lbs or kilograms kg. The op-924 series crane scale is powered using rechargeable battery pack. The standard remote controller allows users to change units, clear measurments, zero and tare out weight and capture peak weight at a distance of up to 100 feet 30m.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Magic Tape, 3/4 x 1296in, Writable Surface (810341296)
- OXFORD Two Pocket Folder, 3Fasteners, PK25 (57702)
- 3M Reposition Tape, UPVC, Clear, 1/2In x 5 Yd (665)
- UNIVERSAL Frameless Magnetic Glass Marker Board, 36" x 24", White (UNV43202)
- SHIMPO Digital Force Gauge, 5 Digit LCD, 49N (FG-3005)
- A&D WEIGHING A&D Weighing 110V AC Adapter (TB:662)
- OHAUS Spring Scale, 250g/2.5 N Capacity (8001-MN)
- TORBAL Disposable Pan, 0.001kg, PK50 (301066)
- SHIMPO Digital Force Gauge, 6 Digit LCD, 98N (FG-3006)
- BRECKNELL ElectroSamson Hand Held Digital Scale, 99 lb x 0.1 lb (816965007493)
- BRECKNELL DS1000-LCD Drum Weigher Scale, 1000lb Cap, 25.1in.x31.4in. Platform w/Ramp End, Dual Power, Lrg Scrn (810036380270)
- Optima Scale Mfg. Shipping & Packing Scales