Shop All Bench and Floor Scales
Optima Scale Mfg.
Optima 916 Series NTEP Heavy Duty Pallet Scale With LED Indicator, 4'x5', 5,000 lb x 1 lb
Mfr # OP-916-4x5-5LED
Zoro # G308829294
product price: $1,471.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,471.99
Free 30-Day Returns
Product Information
- Brand Optima Scale Mfg.
- MFR # OP-916-4x5-5LED
- Zoro # G308829294
- UPC # 850000971325
- Country of Origin China
- Category Bench and Floor Scales
Description
Optima's ntep legal for trade heavy duty pallet scales are built for longevity and accuracy. Complete with digital weight indicator that has a large and bright led display, with quick connects and factory calibration that allow the scale to operate immediately with minimal setup. With 200% overload protection, you can expect it to perform year in year out within the most rugged industrial surroundings.
Restrictions
- Hazardous material
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
- UNIVERSAL Pocket Highlighters, Chisel Tip, Assorted Colors, PK12 (UNV08857)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Parade Blue, 480/Case (T2030C)
- PARTNERS BRAND Double Wall Corrugated Boxes, 60" x 12" x 12", Kraft, 5/Bundle (HD601212DW)
- GARVEY Pricing Labeler, 1-Line, 7 Char, Blk (90939)
- OPTIMA SCALE MFG. Optima 916 Series Heavy Duty Pallet Scale With LED Indicator, 5'x5', 10,000 lb x 2 lb (OP-916-5x5-10-NNLED)
- OPTIMA SCALE MFG. Optima 916 Series Heavy Duty Pallet Scale With LED Indicator, 5'x5', 5,000 lb x 1 lb (OP-916-5x5-5-NNLED)
- PROPLUS 4.3 x 3.3 x 1 AMW AAA Card Scale 600 x 0.1g - Silver (PR38778)
- OHAUS Digital Compact Bench Scale 2200g Capacity (SPX2202)
- MEASURETEK Digital Platform Bench Scale 60 lb./30kg Capacity (12R963)
- VELAB Compact Bench Scales 12kg/25lb 0.1g /0.0002lb (VE-LCB12)
- A&D WEIGHING Digital Compact Bench Scale 122g Capacity (FX-120I)
- Optima Scale Mfg. Bench and Floor Scales