Shop All Bench and Floor Scales
Optima Scale Mfg.
Optima 916 Series Heavy Duty Pallet Scale W/LED Indicator, 4'x4', 10,000 lb x 2 lb
Mfr # OP-916-4x4-10-NNLED
Zoro # G008562774
product price: $1,462.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,462.99
Free 30-Day Returns
Product Information
- Brand Optima Scale Mfg.
- MFR # OP-916-4x4-10-NNLED
- Zoro # G008562774
- UPC # 850000971516
- Country of Origin China
- Category Bench and Floor Scales
Description
Optima's heavy duty pallet scales are great for weighing heavy loads with 200% overload protection. Quick connects and factory calibration that allows the scale to operate immediately with minimal setup. Optional accessories include remote display, printer, software and indicator stand standard or stainless steel. This scale is not ntep certified and is not legal for trade. features: highest quality platform scale for industrial use welded steel with a tread plate construction 200% overload protection 20' long heavy duty metal shielded cable for indicator includes indicator with lb./kg selectable, rechargeable battery option ntep 6 digit, 1in display built-in rs-232 communication port factory calibrated 1 year warranty on parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P03-A08)
- OPTIMA SCALES Optima Scales OP-925B-20000 Heavy-Duty Crane Scale - 20000 lbs x 10 lb. LCD Display (OP-925B-20000)
- ENCORE PACKAGING Side Action Sealer, Heavy Duty (EP-1870-34)
- ZORO SELECT Heavy-Duty Double Wall Boxes, 500#/ECT-71, 16" x 16" x 16", Kraft, 15/Bundle (55VM45)
- OPTIMA SCALE MFG. Optima 916 Series Heavy Duty Pallet Scale With LED Indicator, 5'x5', 10,000 lb x 2 lb (OP-916-5x5-10-NNLED)
- OPTIMA SCALE MFG. Optima 916 Series Heavy Duty Pallet Scale With LED Indicator, 5'x5', 5,000 lb x 1 lb (OP-916-5x5-5-NNLED)
- OPTIMA SCALES Optima Scales OP-916-4x4-10 NTEP Heavy Duty Pallet Scale - 4 x 4 ft.; 10K lb. x 1 lb. (OP-916-4x4-10)
- OHAUS Digital Compact Bench Scale 70 lb./35kg Capacity (R71MHD35)
- BRECKNELL PS500 Floor Scale System - 22" (816965001903)
- A&D WEIGHING Digital Compact Bench Scale 60 lb. Capacity (HC-30KI)
- VELAB Compact Bench Scales 6kg/12lb 0.1g /0.0002lb (VE-LCB6)
- Optima Scale Mfg. Bench and Floor Scales