Shop All Fiber Optic Cable
Opticam
Visual Fault Locator Patch Cord, SC/ST
Mfr # FVFLPC-2.5SMY
Zoro # G5585167
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Optic Connector Type SC/ST
- Simplex/Duplex/Multifiber Simplex
- Attenuation 10GB
- Core Dimension - Fiber Optic Cable 9.0 Micrometer
- Fire Rating - Data Cable Riser
Product Information
- Brand Opticam
- MFR # FVFLPC-2.5SMY
- Zoro # G5585167
- UPC # 074983051328
- Country of Origin Costa Rica
- Category Fiber Optic Cable
Dimensions
Core Dimension - Fiber Optic Cable | 9.0 Micrometer |
Length - Patch Cord | 0.2 m |
Core Dimension | 9.0 Micrometer |
Length | 8 In. |
Clad Dimension | 125 micron |
Overall Length | 8 in |
Cable Diameter | 2.5 mm |
Core Diameter | 9 micron |
Description
Visual Fault Locator Patch Cord, Mode Single Mode, End 1 Connection Type SC, End 2 Connection Type ST, Jacket Color Yellow, Overall Length 8 in, Jacket Material PVC, Cable Diameter 2.5 mm, Clad Dimension 125 micron, Core Diameter 9 micron, Fiber Count 1, Number of Fibers Simplex, Fire Rating Riser, NEC Article and Type OFNR, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Power Supply, 85/264V AC; 90/300V DC, 24V DC, 240 W, 10A, DIN Rail (1SVR360663R1001)
- BEL-ART Bel-Art Scienceware Empty Eye Wash Bottles, 500 mL (F24850-0000)
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PRCM12-4DP)
- ZORO SELECT Strut Chan, 4ft.L, Stndrd, Blk Paintd Steel (FS-500SS FBK 48.00)
- OPTICAM Visual Fault Locator Patch Cord, LC/ST (FVFLPC-1.25SMY)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- LEGRAND Fiber Optic Cables, 30IN PLASTIC ENCLOSURE NA NO C (ENP3080NA)
- SWE-TECH 3C 6 Strand Fiber Dist Pigtail, Singlemode, SC/APC Conn, Green Boots, 3 meter (FWT15F2-00206)
- SANOXY Gold TOSLink Fiber Optical Optic Digital Audio Cable SPDIF Sound Bar Cord (SANOXY-CABLE96)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 165mm (E32-D51)
- LEGRAND Fiber Optic Cables, VS 3M MTRJ LC 62.5 DPX PVC (811-0L2-009)
- Opticam Fiber Optic Cable