Shop All Fiber Optic Cable
Opticam
Visual Fault Locator Patch Cord, LC/ST
Mfr # FVFLPC-1.25SMY
Zoro # G5716952
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Optic Connector Type LC/ST
- Simplex/Duplex/Multifiber Simplex
- Attenuation 10GB
- Core Dimension - Fiber Optic Cable 9.0 Micrometer
- Length - Patch Cord 0.2 m
Product Information
- Brand Opticam
- MFR # FVFLPC-1.25SMY
- Zoro # G5716952
- UPC # 074983051311
- Country of Origin Costa Rica
- Category Fiber Optic Cable
Dimensions
Core Dimension - Fiber Optic Cable | 9.0 Micrometer |
Length - Patch Cord | 0.2 m |
Core Dimension | 9.0 Micrometer |
Length | 8 In. |
Clad Dimension | 125 micron |
Cable Diameter | 1.25 mm |
Overall Length | 8 in |
Core Diameter | 9 micron |
Description
Visual Fault Locator Patch Cord, Mode Single Mode, End 1 Connection Type LC, End 2 Connection Type ST, Jacket Color Yellow, Overall Length 8 in, Jacket Material PVC, Cable Diameter 1.25 mm, Clad Dimension 125 micron, Core Diameter 9 micron, Fiber Count 1, Number of Fibers Simplex, Fire Rating Riser, NEC Article and Type OFNR, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6513)
- PEPPERL FUCHS 10-60V-Dc Proximity Switch (3RG4011-3AB00-PF)
- HUBBELL CONTROL SOLUTIONS Rocker Slide Dimmer (RSDL06-120-WVL)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (20495820)
- KLEIN TOOLS Universal RJ11/RJ12 Jumper Cable for Scout® Pro Testers (VDV726-125)
- LEGRAND Fiber Optic Cables, 30IN PLASTIC ENCLOSURE NA NO C (ENP3080NA)
- AXIOM MANUFACTURING Axiom Lc/Lc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 10M - Taa (AXG92623)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 1 M (GBST2-D2-01)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, Single (6201)
- OMRON Fiber Optic Cabl, Through Beam, 6-9/16 ft. (E32-T14L)
- JONARD TOOLS Optical Light Source, FC/LC/SC Adapter (FLS-50)
- Opticam Fiber Optic Cable