Shop All Voice & Data Connectors
Opticam
Opticam Connector, Simplex, LC, Black, OM1
Mfr # FLCSMC6BLY
Zoro # G5586332
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type LC
- Connector Application Fiber Optic
- Number of Positions 1
- Color Black
- Simplex/Duplex Simplex
Product Information
- Brand Opticam
- MFR # FLCSMC6BLY
- Zoro # G5586332
- UPC # 074983047475
- Country of Origin Costa Rica
- Category Voice & Data Connectors
Details
Item | Opticam Connector |
Connector Type | LC |
Connector Application | Fiber Optic |
Number of Positions | 1 |
Color | Black |
Simplex/Duplex | Simplex |
Wire Type | OM1 |
T568 Standard | T568B |
Optical Fiber Type | OM1 |
Features | Pre-Polished |
Compatible Number of Fibers | Simplex |
Compatible Wire Material | Fiber Optic |
Product Type | Connector |
Description
Opticam Connector, Connector Type LC, Color Black, Features Pre-Polished, Product Type Connector, Optical Fiber Type OM1, Compatible Number of Fibers Simplex, Number of Positions 1, Compatible Wire Material Fiber Optic, T568 Standard T568B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 30A 3-Phase 347/600V AC, 4-Pole 5-Wire Grounding, L23-30P, Screw Terminal, Black and White (HBL2831)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-07-04-25)
- TRIPLETT Patch Cable, CAT6A, 10GBPS, Yellow (CAT6A-3YL)
- SCHNEIDER ELECTRIC Universal Plug-In Relay, 120 VAC, 120V AC Coil Volts, 2 C/O (RUMC22F7)
- OPTICAM Opticam Connector, Duplex, LC, Aqua, OM3/4 (FLCDMCXAQY)
- OPTICAM Opticam Connector, Duplex, LC, Black, OM1 (FLCDMC6BLY)
- TRIPP LITE Open Frame Rack, 45in H, 45U, Steel, 22 in D (SR4POST1224)
- MURR ELEKTRONIK SPARE PARTS KIT F. MSUD VALVE PLUG FORM A 18MM (7000-99015-0000000)
- ALLEN TEL Cat 5e Coupler, Black (AT55C-00)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 gy UL/CSA 5m (7000-12241-2150500)
- LEGACY COUPLER TYPE D COLOR CONNECT 7PC 1/4" (LMA73457D)
- Opticam Voice & Data Connectors