Shop All Test Equipment
Opticam
Cleaning Swabs, PK100
Mfr # FSWB-C
Zoro # G5525581
product price: $29.29
/pk 100, $0.29/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fiber Optic Termination Kit
- Application FIBER OPTIC TERMINATION KIT LINT-FREE SWAGS
- Includes Each Packet Contains 100 Cleaning swabs
- Type 2.72 in L x 0.98 in dia
- Accessory Type Cleaning Swabs
Product Information
- Brand Opticam
- MFR # FSWB-C
- Zoro # G5525581
- UPC # 074983644865
- Country of Origin United States
- Category Test Equipment
Details
Item | Cleaning Swabs |
For Use With | Fiber Optic Termination Kit |
Application | FIBER OPTIC TERMINATION KIT LINT-FREE SWAGS |
Includes | Each Packet Contains 100 Cleaning swabs |
Type | 2.72 in L x 0.98 in dia |
Accessory Type | Cleaning Swabs |
Number of Pieces | 1 |
Product Type | Fiber Optic Cleaning Swabs |
Product Name | Pre-Polished Termination Kit |
Description
Cleaning Swabs, For Use With Fiber Optic Termination Kit, Product Type Fiber Optic Cleaning Swabs, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70Q Series, 600A, Fast-Acting, 700V AC, Bolt-On (A70Q600-4)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K31H8)
- ANDERSON POWER PRODUCTS PP180 2P MTG CLAMP (1465G1)
- INSULTAB Shrink Tubing, 0.625in ID, Black, 4ft, PK5 (HSN-100 5/8 Blk 48)
- HARTING Removal Tool Han E (09990000319)
- IDEAL General Hand Tool Kit, No. of Pcs. 7 (33-506)
- HOLEX Non-contact magnetic field tester (473012)
- ECM INDUSTRIES 4 Cable Ripper (CR100)
- PROSKIT Tone Generator and Probe Kit (400-011)
- GB ELECTRICAL Testers Hi-Vis Probe (ET6102)
- SIMPSON PANEL 0-25A AMP AMMETER (2153)
- Opticam Test Equipment