Shop All Safety Glasses
Optic Max
Silver Mirror Shaded Safety Glasses, Wraparound, Polycarbonate Lens
Mfr # 110SM
Zoro # G201289119
Sold in multiples of 4 for $11.40
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Silver Mirror
- Lens Material Polycarbonate
- Standards ANSI Z87.1-2015
Product Information
- Brand Optic Max
- MFR # 110SM
- Zoro # G201289119
- UPC # 810007193458
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Frame Color | Silver Mirror |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2015 |
Description
Sporty polycarbonate temples and single-piece wrap-around lens, adjustable temples, Silver Mirror lens
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Cartridge, Black on White, Labels/Roll: 225 (236VSLPX)
- BRADY Wire Markers, Legend L3, Black/White, PK25, WM-L3-PK (WM-L3-PK)
- VGUARD Natural Medium Weight 1-Sided PVC Dot Knit Gloves 25DZ/CS- Men's, PK 600 (SKVG400M)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-3XL)
- OPTIC MAX Clear Safety Glasses, Full Polycarbonate Lens (100C/NL)
- OPTIC MAX Reading Safety Glasses +1.5, Full Polycarbonate Lens (100C/1.5)
- OPTIC MAX Gray Shaded Safety Glasses, Full Polycarbonate Lens (100G)
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens, Anti-Fog (140CAF)
- OPTIC MAX I/O Shaded Safety Glasses, Full Polycarbonate Lens, Anti-Fog (100IOAF)
- OPTIC MAX Visitor Safety Glasses, OTG , vented temples, Amber Lens (155A)
- SKULLERZ BY ERGODYNE Safety Glasses, Mirror Polarized (ODIN)
- Optic Max Safety Glasses