Shop All Safety Glasses
Optic Max
I/O Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens
Mfr # 140IO
Zoro # G801289205
product price: $3.79
/ea
Sold in multiples of 4 for $15.16
$15.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color I/O
- Lens Material Polycarbonate
- Standards ANSI Z87.1-2015
Product Information
- Brand Optic Max
- MFR # 140IO
- Zoro # G801289205
- UPC # 810007196848
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Frame Color | I/O |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2015 |
Description
Sporty removable foam padded frame, Indoor Outdoor polycarbonate lenses for superior scratch and impact resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 3" x 2" Silver Label, Metalized Polyester (THT-19-428-1)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA001 M 110)
- MASTER LOCK Lockout Padlock, KD, Red, 1-1/4"H (3LHRED)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F70)
- OPTIC MAX Visitor Safety Glasses, OTG, vented temples, Clear Lens (155C)
- OPTIC MAX Orange Shaded Safety Glasses, Wraparound, Polycarbonate Lens (100RT/O)
- OPTIC MAX I/O Lens Safety Glasses, Ultra-Lightweight, Anti-Fog (115IO)
- OPTIC MAX Blue Mirror Safety Glasses, Wraparound, Polycarbonate Lens (100RT/BM)
- OPTIC MAX Amber Safety Glasses, Full Polycarbonate Lens (100A)
- OPTIC MAX Gray Shaded Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (100RT/GAF)
- MAGID Safety Glasses, Clear No - Antifog Coating (Y20C20)
- Optic Max Safety Glasses