Shop All Safety Glasses
Optic Max
Gray Safety Glasses, Polycarbonate Scratch Resistant Lens
Mfr # 130G
Zoro # G001289272
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Gray
- Lens Material Polycarbonate
- Standards ANSI Z87.1-2015
Product Information
- Brand Optic Max
- MFR # 130G
- Zoro # G001289272
- UPC # 810007196756
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Frame Color | Gray |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2015 |
Description
Gray single-piece polycarbonate scratch resistant lens, sporty wraparound frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY SAFEKEY Lockout Padlock Nylon Org 1.5" Plas (NYL-ORG-38PL-KD6PK)
- SIGNMISSION OSHA Danger, Confined Space Follow Entry Procedure, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-DS-D-710-L-1088)
- SUNBELT Rescue 8, Aluminum 5.9" x6.2" x0.75" (A-B1AB802)
- FIRST AID ONLY 4 oz Eye Wash Solution (7-006)
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens (140C)
- OPTIC MAX Clear Lens Safety Glasses, Ultra-Lightweight, Anti-Fog (115CAF)
- OPTIC MAX Amber Safety Glasses, Wraparound, Polycarbonate Lens (110A)
- OPTIC MAX Gray Shaded Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (100RT/GAF)
- OPTIC MAX Reading Safety Glasses +2.0, Full Polycarbonate Lens (100C/2.0)
- OPTIC MAX I/O Shaded Safety Glasses, Wraparound, Polycarbonate Lens (110IO)
- HONEYWELL UVEX Uvex Protege Safety Glasses, HydroShield Anti-Fog, Anti-Scratch, Black Half-Frame, Clear Lens (S4200HS)
- Optic Max Safety Glasses