Shop All Safety Glasses
Optic Max
Clear Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog
Mfr # 110CAF
Zoro # G301289255
product price: $2.85
/ea
Sold in multiples of 4 for $11.40
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Clear
- Lens Material Polycarbonate
- Standards ANSI Z87.1-2015
Product Information
- Brand Optic Max
- MFR # 110CAF
- Zoro # G301289255
- UPC # 810007193427
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Frame Color | Clear |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2015 |
Description
Sporty polycarbonate temples and single-piece wrap-around lens, adjustable temples, Clear Anti-Fog Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Aluminum Pin Lug Set, 2" (97438105)
- HYNIT Nitrile Coated Gloves, Full Coverage, Blue, S, PR (32-105)
- CONDOR Entrance Mat, Black, 2 ft. W x 3 ft. L (9P225)
- ZORO SELECT Plastic Chain, 1-1/2" Size, 25 ft. L, White (30001-25)
- OPTIC MAX I/O Shaded Safety Glasses, Full Polycarbonate Lens (100IO)
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant Lens (130C)
- OPTIC MAX Light Blue Shaded Safety Glasses, Wraparound, Polycarbonate Lens (110LB)
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens (140C)
- OPTIC MAX I/O Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens (140IO)
- OPTIC MAX Amber Safety Glasses, Wraparound, Polycarbonate Lens (110A)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-01-0020)
- Optic Max Eye Protection