Shop All Safety Glasses
Optic Max
Clear Safety Glasses, Wraparound, Polycarbonate Lens
Mfr # 110C
Zoro # G901289273
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Clear
- Lens Material Polycarbonate
- Standards ANSI Z87.1-2015
Product Information
- Brand Optic Max
- MFR # 110C
- Zoro # G901289273
- UPC # 810007193380
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Frame Color | Clear |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2015 |
Description
Sporty polycarbonate temples and single-piece wrap-around lens, adjustable temples, Clear Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-FOOT FRP Cover HD Grit, 9"x24", Yellow/Black (9N12009X002417H)
- MSA SAFETY Faceshield Frame, Slotted Cap, Plastic, Gry (10115821)
- RADIANS Radians Neck Cord (NC-BLUE)
- CONDOR Rain Jacket w/Detachable Hood, Yellow, 4XL (4PCK5)
- OPTIC MAX Clear Lens Safety Glasses, Ultra-Lightweight (115C)
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant Lens (130C)
- OPTIC MAX Clear Reader Safety Glasses +1.0, Wraparound, Polycarbonate Lens (100RT/C1.0)
- OPTIC MAX Clear Safety Glasses, Adjustable Temples, Anti-Fog (120CAF)
- OPTIC MAX Gray Shaded Safety Glasses, Wraparound, Polycarbonate Lens (110G)
- OPTIC MAX Visitor Safety Glasses, OTG, vented temples, Gray Lens (155G)
- RADIANS Safety Glasses, Mirror Anti-Fog (XT1-61)
- Optic Max Safety Glasses