Shop All Safety Glasses
Optic Max
Amber Safety Glasses, Full Polycarbonate Lens
Mfr # 100A
Zoro # G201289300
product price: $1.29
/ea
Sold in multiples of 8 for $10.32
$10.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Amber
- Lens Material Polycarbonate
- Standards ANSI Z87.1-2015
Product Information
- Brand Optic Max
- MFR # 100A
- Zoro # G201289300
- UPC # 810007192703
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Frame Color | Amber |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2015 |
Description
Polycarbonate single-piece wrap-around lens, scratch resistant coating, Amber lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475N43 (475N43)
- PELICAN Case, 57-27/64 InLx18-31/64 Wx11-15/64 In (017700-0010-110)
- CELLUCAP Disposable Lab Coat, Orange, 2XL, PK30 (6509ORXX)
- NMC Fire Extinguisher Inside Label, Pk5 (M28AP)
- OPTIC MAX I/O Shaded Safety Glasses, Wraparound, Polycarbonate Lens (100RT/IO)
- OPTIC MAX Visitor Safety Glasses, OTG, vented temples, Gray Lens (155G)
- OPTIC MAX I/O Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens (140IO)
- OPTIC MAX Gray Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens (140G)
- OPTIC MAX Gray Shaded Safety Glasses, Full Polycarbonate Lens (100GAF)
- OPTIC MAX Gray Shaded Safety Glasses, Wraparound, Polycarbonate Lens (110G)
- PYRAMEX Safety Glasses, Green Anti-Scratch (SB7950SF)
- Optic Max Eye Protection