Shop All High Visibility Jackets & Coats
Open Road
Jacket, Hi-Vis, Insulated, 150D, Orange, 3XL
Mfr # 6326JO-XXXL
Zoro # G7334131
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester/PU
- Size 3XL
- Fits Chest Size 52" to 54"
- Lining Material Microfleece
- Type Hi-Vis
Product Information
- Brand Open Road
- MFR # 6326JO-XXXL
- Zoro # G7334131
- UPC # 00772438116089
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 52" to 54" |
Details
Item | Jacket |
Material | Polyester/PU |
Color | Hi-Viz Orange |
Lining Material | Microfleece |
Type | Hi-Vis |
Garment Type | Vis,Insulated,150D |
Closure | Adjustable Wrist Cuffs With Hook-And-Loop, Zipped Chest Pocket |
Description
Jacket,Hi-Vis,Insulated,150D,Orange,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMATEX Scraper Mat, Black, 36" W x (9G-018-36C-20)
- CONDOR No Parking Sign, 10" W, 14" H, English, Vinyl, Red, White (477X73)
- 3M Head Harness FF-400-04, PK5 (FF-400-04)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, M, PK100 (93-401)
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, M (D6323LCG-M)
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, XXL (D6323LCG-XXL)
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, 3XL (D6323LCG-XXXL)
- OPEN ROAD Jacket, Hi-Vis, Insulated, 150D, Orange, XL (6326JO-XL)
- OPEN ROAD Jacket, Hi-Vis, Class 1,150D, Black, XL (6323JB-XL)
- OPEN ROAD Jacket, Hi-Vis, Insulated, 150D, Orange, 2XL (6326JO-XXL)
- KISHIGO 2XL Hi -Vis Bomber Jacket, Lime (JS119-2X)
- Open Road Workwear and Protective Clothing