Shop All Traffic Safety Vests and Apparel
Open Road
Hi Vis Vest, Class 2, S/M, Lime
Mfr # U6110G-S/M
Zoro # G6180953
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material Polyester Mesh
- ANSI Class 2
- Closure Type Hook-and-Loop
- Size S/M
Product Information
- Brand Open Road
- MFR # U6110G-S/M
- Zoro # G6180953
- UPC # 060405806560
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S/M |
Reflective Stripe Width | 4 in |
Details
Item | Vest |
Standards | ANSI/ISEA 107 |
Color | Lime |
Material | Polyester Mesh |
ANSI Class | 2 |
Closure Type | Hook-and-Loop |
Stripe Color | Silver |
Features | ID Window, U ANSI Reflective Striping Configuration |
Total Number of Pockets | 0 |
Includes ID Window | Yes |
Reflective Stripe Color | Silver |
Reflective Stripe Location | Chest, Waist |
Includes LED Lights | No |
Fabric Construction | Solid |
Description
Vest, ANSI Class 2, Vest Size M, S, Features ID Window, U ANSI Reflective Striping Configuration, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13210NR)
- MAGID ComfortFlex FlockLined Nitrile Gloves, 12PK (WF2-9)
- SDI Smoke Detector Tester, 12 in. H x 8 in. W (SABRE)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, 4XL (730101XXXXL)
- OPEN ROAD Hi Vis Vest, Class 2, L/XL, Lime (U6110G-L/XL)
- OPEN ROAD SurveyCSA Vest, Black, 3XL (6165BK-XXXL)
- OPEN ROAD Surveyor Safety Vest, Black, M (6165BK-M)
- OPEN ROAD Safety Vest, Zipper, Orange, 2/3XL, PK25 (U6109O-2XL/3XL)
- OPEN ROAD Safety Vest, Solid, Org, 2XL/3XL, PK25 (U6105G-2XL/3XL)
- OPEN ROAD Safety Vest, Solid, Green, L/XL, PK25 (U6106G-L/XL)
- GLOWEAR BY ERGODYNE Two Tone Mesh Safety Vest, Orange, S/M (8246Z)
- Open Road Traffic Safety Vests and Apparel