Onyx All Adventure Pepin Life Jacket - Large/XL
Mfr # 120000-200-050-21
Zoro # G903076970
Product Information
- Brand Onyx Outdoor
- MFR # 120000-200-050-21
- Zoro # G903076970
- UPC # 43311973526
- Country of Origin China
- Category Life Vests
Description
All Adventure Pepin Life Jacket - Large/XL
The Onyx All Adventure Pepin Life Vest is designed to cover you for all your water activities! Rated for paddle sports as well as water sports like skiing and tubing, the Pepin vest features a durable and lightweight design that’s ready for anything. Flexible, segmented foam conforms comfortably to your body so you can stay out on the water longer. The US Coast Guard-approved Pepin Life Vest is ready for your next adventure! Small/Medium fits chest size 32"-40" and over 90lbs. Large/X-Large fits chest size 40"-48" and over 90lbs. 2X-large-3x-large fits chest size 48"-56" and over 90lbs.
Features:
- Lightweight and durable foam construction
- Contoured lower back foam fits to body
- Segmented foam design
- Durable nylon outer shell and poly-twill inner
- U. S. Coast Guard Approved Type III Life Jacket / Personal Flotation Device (PFD)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Magnetic Drain Cover, 12 In. W, Vinyl (96229)
- DIXON Double Male Hex NippleBR, 2.5"NPTx2.5"NST (DMH2525F)
- CONDOR Knit Glove, Poly/Cotton, S, PK12 (5PE86)
- ONYX OUTDOOR Onyx Movevent Torsion Vest - Red - XL/2XL (122400-100-060-21)
- ONYX OUTDOOR Onyx 136200-701-999-13 A-33 33 Gram Auto In-Sight Rearming Kit; Realtree Max5 (136200-701-999-13)
- ONYX OUTDOOR Move Vent Curve Paddle Sports Life Vest - Extra Small - Small (ON82034)
- ONYX OUTDOOR Onyx Movevent Torsion Vest - Red - Medium/Large (122400-100-040-21)
- ONYX OUTDOOR Onyx Airspan Breeze Life Jacket - M/L - Blue (123000-500-040-23)
- ONYX OUTDOOR Movevent Curve Paddle Sports Life Vest Xs/S (122000-300-020-14)
- CONDOR Commercial Life Jacket, L, 15-1/2 lb. (444M88)
- Onyx Outdoor Life Vests