Shop All Life Vests
Onyx Outdoor
Onyx Airspan Breeze Life Jacket - M/L - Blue
Mfr # 123000-500-040-23
Zoro # G009807089
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Onyx Outdoor
- MFR # 123000-500-040-23
- Zoro # G009807089
- UPC # 43311980609
- Country of Origin China
- Category Life Vests
Description
Airspan Breeze Life Jacket - M/L - Blue. The minimal design of the Onyx AirSpan Breeze life jacket provides hours of comfort for the paddler, allowing them to move their arms with ease due to the low-profile front foam, sculpted upper back foam, and large armholes. A key feature of this vest is the AirSpan technology located on the vestFTs back. When the side webbing straps are adjusted to a snug fit, the inner mesh panel expands and an air gap between your back and the foam is formed. This allows for added breathability and airflow to keep you cool when paddling on those warmer weather days on the water. The six adjustment points let you create a customized, secure fit. The AirSpan Breeze has two large pockets with stretchable Airprene panels to store necessary gear and allow for drainage. The reflective material on the front and back, along with a loop on the back for a light attachment, provide increased visibility. Features: As you tighten the body straps, the inner mesh panel expands, providing airflow to your back and keeping you cooler while paddling and fishing. Low profile front foam and sculpted upper back allows full range of motion. Thin back foam accommodates most canoe and kayak seats . Shoulder adjustments with airprene comfort pads & shoulder webbing tuck away. Two large pockets with stretchable airprene panels accommodate necessary gear and allow drainage. Certifications: U.S. Coast Guard approved and Transport Canada approved. Technical Specifications: Color - Blue. Size - M/L as an individual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Exit Sign For Parking Lots, 18 in H, 12 in W, Aluminum, Vertical English, T1-1920-EG_12x18 (T1-1920-EG_12x18)
- ZORO SELECT Barricade Tape, Caution, Black/Yellow, 3inW (91090)
- MECHANIX WEAR The Original® Tactical Glove, XL, MultiCam, 10inL, PR (MG-78-011)
- CONDOR Single/Double-Pole Lockout (48KV13)
- ONYX OUTDOOR Onyx 101609 In-Sight M-24 24 Gram Rearming Kit - For Model 3105 (101609)
- ONYX OUTDOOR Onyx Outdoor 121700-706-004-17 Kayak Fishing Vest; Adult Universal - TanGrey (121700-706-004-17)
- ONYX OUTDOOR Onyx Movevent Torsion Vest - Red - Medium/Large (122400-100-040-21)
- ONYX OUTDOOR Movevent Curve Paddle Sports Life Vest Xs/S (122000-300-020-14)
- ONYX OUTDOOR Onyx Airspan Angler Life Jacket - M/L - Green (123200-400-040-23)
- ONYX OUTDOOR Move Vent Curve Paddle Sports Life Vest - Extra Small - Small (ON82034)
- ONYX Onyx 132000-500-004-15 A/M-24 Automatic/Manual Inflatable Life Jacket - Blue (132000-500-004-15)
- Onyx Outdoor Water Safety