Shop All Knives & Cutlery
Ontario Knife Co
ONTARIO KNIFE 7-Jul 7 In. Carb Steel Butcher Knife
Mfr # 6479315
Zoro # G203787194
$32.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ontario Knife Co
- MFR # 6479315
- Zoro # G203787194
- Country of Origin China
- Category Knives & Cutlery
Description
Fully heat-treated and tempered for razor-sharp cutting edges. Hardwood handle flame burnt and buffed for antiqued finish, branded 'old hickory', and secured with brass compression rivets.
- Easily sharpened blades.
- Made with high carbon steel.
- Size - 7 in.
- Item weight - .38 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNE FOODSERVICE Strainer, China Cap , 12", Coarse (S5012C)
- DIXIE Paper, Plate, Round, 6-7/8", Pathways, PK1000 (UX7PATH)
- CASTLEBERRYS Castleberry's Chili Hot Dog 104 oz., PK6 (7321)
- MANITOWOC Door Gasket (1701185)
- MERCER CUTLERY 13-1/8" Knife Block Set, 6 Piece, Black (M23500)
- DEXTER RUSSELL Boning Knife, Narrow, 6 In, NSF (01563)
- MASTER GRADE I.O. SHEN Master Grade Boning/Filleting Knife- 6 ¾" / 170 mm (K005)
- ZWILLING J.A. HENCKELS Chef Knife, 8 (17511-201)
- MERCER CUTLERY Steak Knife Set, 7 Piece (M21920)
- TUO Cutlery Chopper & Meat Vegetable Cleaver Knife (TC0701)
- MUNDIAL Mundial 5518 18" - Magnetic Knife Bar (5518)
- Ontario Knife Co Knives & Cutlery