Shop All Keyseat Cutter
Onsrud
Trim/Slotting Saw, Soft, 16 TPI, 2 In
Mfr # 70-120
Zoro # G3327931
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Cutter Dia. 2 in
- Cutter Thickness 3/32 in
- Number of Teeth 16
- Tooth Type Straight Tooth
Product Information
- Brand Onsrud
- MFR # 70-120
- Zoro # G3327931
- UPC # 895680020109
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 2 in |
Face Width | 3/32" |
Face Width (In.) | 0.095 |
Cutter Dia. (In.) | 2 |
Details
Material - Machining | Carbide Tipped |
Cutter Thickness | 3/32 in |
Number of Teeth | 16 |
Tooth Type | Straight Tooth |
Item | Slotting Saw |
Number of Pieces | 1500 |
Material | Carbide Tipped |
Arbor Hole | 5/8 in |
Type | For Soft Plastic |
Finish | Bright (Uncoated) |
Left/Right Hand | Right/Left Hand Cut |
Arbor Hole (In.) | 0.625 |
List Number | 70-100 |
Primary Material Application ISO Code | O |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Composite |
Material Applications | Soft Plastic |
Rake Angle | 0 Degrees |
Description
Slotting Saw, Fractional Inch, 2 in, 3/32 in, 0 Degrees , 16, Carbide Tipped, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR CHUCKS PO3-8"A/A1-6 3 Jaw Forged Steel Body Scroll Chucks w/Rev Jaws (GA 1-115-0806)
- DRILL AMERICA 1/2" HSS Polished Jobber Length Drill Bit (DWDP1/2)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 4.000"L, SDS Plus (HCFC2010)
- WESTWARD Chamfer Rtr Bit, Carbide Tipped, 1-1/2 In (16Y551)
- ONSRUD Trim/Slotting Saw, - 5 Deg, 20 TPI, 2 1/2 (70-162)
- ONSRUD Trim/Slotting Saw, Soft, 20 TPI, 3 In (70-124)
- ONSRUD Trim/Slotting Saw, - 5 Deg, 20 TPI, 3 In (70-164)
- ONSRUD Trim/Slotting Saw, - 5 Deg, 16 TPI, 2 In (70-160)
- ONSRUD Trim/Slotting Saw, Soft, 20 TPI, 3 1/2 (70-126)
- KEO Keyseat Cutter, HSS, 1 1/8 In, #809, STR (68090)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Overall Length: 2" (KC-187-300-025)
- Onsrud Milling Cutters