Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, V Flute, 3/16, 5/8, 2
Mfr # 56-062
Zoro # G3108183
original price:
$37.95
5% off
new price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/16"
- Number of Flutes 2
- Application For Cast Acrylic, Nylon, PVC
- Shank Dia. 1/4 in
- Overall Length 2 in
Product Information
- Brand Onsrud
- MFR # 56-062
- Zoro # G3108183
- UPC # 094706457763
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/16" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Length of Cut | 5/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/16" |
Cutter Dia. | 3/16 in |
Description
Solid Router Bit, Primary Material Application Composite, Straight V-Flute, Fractional Inch, 3/16 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Drill Bit, SDS Plus, 3/16"x6", PK25 (HCFC2012B25 + HCFC2041B10)
- KEO Countersink, 6 Fl, 60 Deg, 1 In, Cobalt (55511)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725017)
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Yellow (PLY-12AH-B)
- ONSRUD Router Bit, HSS, 3/16 D, 3/4 Cut L, 1 Flute (11-77)
- ONSRUD Routing End Mill, Spiral O, 1/4, 7/8, 2 1/2 (65-025)
- ONSRUD Routing End Mill, Graphite Tool, 1/8, 1/2, 2 (67-505)
- ONSRUD Rout End Mill, Up Low Helix, 1/2, 1 1/8 (60-249)
- ONSRUD Routing End Mill, Up Spiral O, 1/2, 1 1/8 (63-631)
- ONSRUD Routing End Mill, Downcut, 3/8, 1, 3 (57-318)
- ONSRUD Routing End Mill, Down O-Flute, 1/16, 1/4, 2 (64-000)
- Onsrud High-Performance Routing End Mills