Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Upcut, 3/16, 3/4, 2 1/2
Mfr # 52-261
Zoro # G1925874
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/16"
- Number of Flutes 2
- Application For Natural Wood, Wood Composites, and Solid Surface
- Shank Dia. 1/4 in
- Overall Length 2 1/2 in
Product Information
- Brand Onsrud
- MFR # 52-261
- Zoro # G1925874
- UPC # 094706457091
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/16" |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/16" |
Cutter Dia. | 3/16 in |
Description
Solid Router Bit, Primary Material Application Composite, Wood, Spiral Upcut, Fractional Inch, 3/16 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1/2 x 120 deg KEO CO SF Countersink (55464)
- NUPLA Axe, Pulaski, 36 In L, Fiberglass Handle (6884807)
- IDEAL Die Set, Non-Ins Term, 22-8 (30-580)
- HANSON 7/16" Cobalt 135-L/H-Scw Mach (30528)
- ONSRUD Router Bit, HSS, 1/8 D, 1/2 Cut L, 1 Flute (11-01)
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 1 1/4 (64-026)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/4, 2 (63-510)
- ONSRUD Routing End Mill, Spiral O, 1/8, 1/2 (65-012)
- ONSRUD Routing End Mill, O-Flute, 1/4, 3/8, 2 1/2 (56-624)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1 1/4, 4 (61-084)
- ONSRUD Router Bit, HSS, 1/4 D, 3/4 Cut L, 1 Flute (11-71)
- Onsrud End Mills