Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Upcut, 1/4, 1 1/8, 3
Mfr # 52-287
Zoro # G0592523
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Number of Flutes 2
- Application For Natural Wood, Wood Composites, and Solid Surface
- Shank Dia. 1/4 in
- Overall Length 3 in
Product Information
- Brand Onsrud
- MFR # 52-287
- Zoro # G0592523
- UPC # 094706700678
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 3 in |
Length of Cut | 1 1/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Wood, Spiral Upcut, Fractional Inch, 1/4 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Ingersoll Rand 35MAX Air Impact Wrench, 1/2" Drive Size, 450 Max Torque (35MAX)
- MILWAUKEE TOOL 1-3/4" x 1" Annular Cutter (49-59-1750)
- BON TOOL Bon 14-109 Plank Ti, 12", (100 /Pkg) (14-109)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (302161)
- ONSRUD Routing End Mill, Up O Flute, 3/8, 1 1/2, 4 (52-701)
- ONSRUD Routing End Mill, Spiral O, 1/8, 1/2, 2 (65-013)
- ONSRUD Routing End Mill, Up Foam Bit, 1/4, 2 1/4, 4 (52-564)
- ONSRUD Routing End Mill, Dn O-Flute, 1/4 (62-775)
- ONSRUD Router Bit, HSS, 3/16 D, 3/4 Cut L, 1 Flute (11-77)
- ONSRUD Rout End Mill, Down Spiral O, 1/16, 1/4 (62-602)
- ONSRUD Routing End Mill, Spiral O, 1/8, 1/2 (65-012)
- Onsrud End Mills