Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Upcut, 1/2, 2 1/8, 4
Mfr # 52-367
Zoro # G0455506
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2"
- Number of Flutes 2
- Application For Natural Wood, Wood Composites, and Solid Surface
- Shank Dia. 1/2 in
- Overall Length 4 in
Product Information
- Brand Onsrud
- MFR # 52-367
- Zoro # G0455506
- UPC # 895680008824
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/2" |
Shank Dia. | 1/2 in |
Overall Length | 4 in |
Length of Cut | 2 1/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/2" |
Cutter Dia. | 1/2 in |
Description
Solid Router Bit, Primary Material Application Composite, Wood, Spiral Upcut, Fractional Inch, 1/2 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 28mm Stubby Impact Socket, 12 Drive, 6Point, Metric (CP55428)
- KLEIN TOOLS 5 1/2 in Dieless Crimper RG-59, RG-6/6Q (VDV211-048)
- GERBER Multi-Tool, 6-1/2 in Open Length (31-003567)
- AMPCO SAFETY TOOLS Railroad Pick, Wooden Hndle, 37" L, 6.6 lb. (7704)
- ONSRUD Routing End Mill, Up Low Helix, 1/4, 7/8, 3 (60-241)
- ONSRUD Routing End Mill, Up O-Flute, 3/16, 5/8 (63-718)
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 3/4, 2 (64-025)
- ONSRUD Router Bit, HSS, 1/4 D, 1-1/4 Cut L, 1 Flute (10-78)
- ONSRUD Routing End Mill, Up Spiral, 1/2, 1 1/8, 3 (67-211)
- ONSRUD Routing End Mill, Up Spiral O, 1/2, 1 1/8 (63-631)
- ONSRUD Routing End Mill, Up Spiral, 1/4, 3/8, 2 1/2 (66-086)
- Onsrud End Mills